Riser block for compact clamps, Height H: 80mm

Article no.: 370146 80
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
43 pieces in stock 43 pieces available in 3-4 working days

Select article variation and quantity

Height H (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 95 mm
Height H 80 mm
Width B 41 mm
for thread M M12
Type of product Riser block

Identification & Classification

Article number 370146 80
EAN / GTIN 4062406233150
Manufacturer number 370146 80
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

GARANT compact clamp No. 370143.

Warning:

Intended use
  • Clamping device for mounting on grid plates and machine tables with T-slots.
  • For clamping workpieces with a clamping force up to 16 kN.
  • Can be combined with a riser block (80 mm) article no. 370146 80.
  • Can be combined with pressure pieces article no. 370148 3.
  • When drilling and milling, restrain the sideways forces of the workpiece that occur, using suitable stops.
  • Position riser blocks vertically above each other, not in a stepped configuration.

Reasonably foreseeable misuse
  • Do not exceed the specified torques.
  • Do not exceed an ambient temperature of 110 °C.
  • Do not make any unauthorised changes or modifications to it.
  • Do not use in explosion hazard areas.
  • Do not mount components not in accordance with the specification.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart