{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Höhenunterbau für Kompaktspanner | |
| EX area | no | |
| Suitable for screw size | M12 | |
| Type of product | non-specific clamping element | |
| Length of base body L3 | 95 mm | |
| Width of base body B3 | 41 mm | |
| Height of base body H3 | 80 mm | |
| With bore | yes | |
| For T-slots | yes | |
| Content | single part |
| Article number | 370146 80 | |
| EAN / GTIN | 4062406233150 | |
| Manufacturer number | 370146 80 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |