High-pressure vice without swivel base 113 mm

Article no.: 362075 113
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Product details

Technical Data

Jaw width 113 mm
Clamping range b I 0 mm - 56 mm
Clamping range b II 52 mm - 113 mm
Clamping range b III 109 mm - 170 mm
Clamping force 30 kN
Weight 24 kg
Base body height c 97 mm
H 55 mm
Jaw height C 31.6 mm
L4 413 mm - 583 mm
Support height G ±0.02 65.5 mm
Colour code for suitable accessories High press. vices
Type of product Machine vice

Identification numbers & Classifications

Article number 362075 113
EAN / GTIN 2050001760845

Description

Version:

  • Base body and movable upper sliding blocks made of spheroidal graphite iron GGG 60, slides hardened and ground.
  • Hydro-mechanical power intensifier with precise clamping force pre-selection.
  • Maintenance-free and fully enclosed high-pressure spindle.
  • As standard with hardened and ground smooth clamping jaws.
  • Base plate with longitudinal and cross slots provides for quick and precise alignment of the vice in longitudinal and transverse directions.

Version - image:

Exchangeable jaws.
Quick adjustment of the clamping range.
Pre-setting of the clamping pressure.

Application:

For vibration-free, reliable clamping under high cutting and feed rate forces. Quick clamping by hand crank.

Supplied with:

1 pair grooved jaws (rear face smooth), hand crank.

Optional extras:

Replacement jaws No. 362076; 362077; 362079, swivel base No. 362073.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart