{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Disc diameter | 242 mm | |
| With ribbed rubber insert | yes | |
| Surface | ground | |
| Shape | round | |
| Type of product | rotary plate | |
| Material of plate | cast iron |
| Article number | 362073 113 | |
| EAN / GTIN | 4062406263898 | |
| Manufacturer number | 362073 113 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |