Jaw 64 mm, for T-Rex / for Centro Gripp movable, for type: 125

Article no.: 361222 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
10 pieces in stock 10 pieces available in 3-4 working days

Select article variation and quantity

for type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 125
Jaw width b 96 mm
Width b1 64 mm
Jaw height h 45 mm
Height h2 14 mm
Jaw length l 79 mm
n1 37 mm
Clamping range S1 21 − 68 / 22 − 144 mm
Clamping range S2 66 − 138 / − mm
Clamping range S3 131 − 209 / 137 − 286 mm
suitable for colour code T-Rex; Centro Gripp
Type of product Vice jaws

Identification & Classification

Article number 361222 125
EAN / GTIN 4250364400749
Manufacturer number 6921884040040
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Application:

For clamping small to medium workpieces. Blanks can be clamped using 2 adjustable gripp inserts. Smooth clamping faces for clamping pre-machined workpieces.

Suitable for:

Movable jaws for T-Rex No. 361202 and Centro Gripp No. 361180.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart