NC high pressure vice T-Rex, Type: 125

Article no.: 361202 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
12 pieces in stock 12 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Version: Zero-point clamping system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series T-Rex
Type 125
Version Zero-point clamping system
Clamping force up to maximum 40 kN
Torque 30 Nm
Weight 18 kg
Overall length L 256 mm
Base body width B 154 mm
f 21 mm
i 130 mm
Longitudinal slot l H8 30 mm
Cross-slot n H7 20 mm
Securing hole u 13 mm
x 127 mm
y 200 mm
Colour code for suitable accessories T-Rex
Type of product Machine vice

Identification & Classification

Article number 361202 125
EAN / GTIN 4250364401951
Manufacturer number 6921888000155
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 Unterthingau, Germany, www.allmatic.de

Description

Version:

Top and bottom faces ground. With 25H6 M10 holes at 200 mm pitch for zero-point clamping systems.

Feature:

Sturdy, compact base body (GGG 60) with large capacity. Fully enclosed and nitrided spindle (increased operational reliability, optimised swarf protection, minimised cleaning requirement).

Function:

Clamping using adjustable torque wrench (maximum 30 Nm), requiring only minimal lost clearance around the component(in connection with jaws / gripper inserts). Using special high pressure spindle and mechanical power intensifier.

Application:

Quick and secure clamping of flame-cut and saw-cut blanks by penetration of hardened and replaceable Gripp inserts into the workpiece. Suitable for all materials with a strength of up to approximately 1000N/mm2 (exception: hardened materials).

Suitable for:

Fixed carrier jaws No. 361206; 361208.
Mobile carrier jaws No. 361207; 361209.

Supplied with:

4 securing bolts, hexagon screwdriver bit 3/8 inch. Additional 3 hexagon L-wrenches (5 / 8 / 10 AF).

Optional extras:

  • For extension base see No. 361230 size 125.
  • For gripper inserts see No. 361238 - 361250; 361260
  • For stepped jaws see No. 361210; 361215.
  • For fixed carrier jaw see No. 361206 size 125.
  • For pivoting carrier jaws see No. 361207 size 125.
  • For universal gripper set carrier jaw see No. 361208 size 125.
  • For movable pivoting universal gripper set carrier jaws see No. 361209 size 125.
  • For universal gripper set see No. 361345 size 125.
  • For pull-down jaws see No. 361228; 361229 size 125.
  • Torque wrench No. 656050 size 60
  • For gripper jaws see No. 361217; 361218.
  • For stepped jaws see No. 361223 size 125.
  • Clamping stud No. 360025, 25M10 or 25M10/138.
  • Alignment and fixing set No. 360530.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart