{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Centro Gripp | |
| Type | 125 | |
| Version | Zero point clamping system | |
| Clamping force up to maximum | 40 kN | |
| Torque | 70 Nm | |
| Weight | 19.5 kg | |
| Jaw width A | 112 mm | |
| L | 329 mm | |
| B | 154 mm | |
| Base body height c | 100 mm | |
| f | 21 mm | |
| i | 129 mm; 130 mm | |
| Longitudinal slot l H8 | 30 mm | |
| Cross-slot n H7 | 20 mm | |
| ⌀ t | 13 mm | |
| Travel distance v | 46 mm | |
| x | 127 mm | |
| y | 200 mm | |
| Colour code for suitable accessories | Centro Gripp | |
| Type of product | Machine vice |
| Article number | 361180 125 | |
| EAN / GTIN | 4250364402125 | |
| Manufacturer number | 6921538000055 | |
| Manufacturer/responsible person | ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 Unterthingau, Germany, www.allmatic.de |