Vee jaw for Centro Gripp, for type: 125

Article no.: 361185 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
8 pieces in stock 8 pieces available in 3-4 working days

Select article variation and quantity

for type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 125
Jaw width b 124.4 mm
c 12 mm
c1 39 mm
Jaw height h 81 mm
Vee clamp ⌀ D1 17 mm - 42 mm
Vee clamp ⌀ D2 38 mm - 104 mm
suitable for colour code Centro Gripp
Type of product Vice jaws

Identification & Classification

Article number 361185 125
EAN / GTIN 4250364402347
Manufacturer number 6921534001031
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Version:

Vee angle 120° − axis height 53 mm on both sides. The jaws open sufficiently to allow the workpiece to be removed upwards - even at maximum ⌀.

Application:

For clamping cylindrical components.

Material:

Steel hardened and ground.

Suitable for:

Centro Gripp No. 361180.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart