{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Jaw width | 80 mm | |
| Material | Aluminium | |
| Length | 90 mm | |
| Height | 49 mm | |
| Width | 29 mm | |
| Type of product | Vice jaws |
| Article number |
360090 80ALU
Copy |
|
| EAN / GTIN |
4045197482518
Copy |
|
| Manufacturer number |
360090 80ALU
Copy |
|
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |