{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Jaw width | 26 mm | |
Clamping force | 5 kN; 10 kN; 15 kN; 20 kN | |
Torque | 6 Nm; 12 Nm; 17.5 Nm; 25 Nm | |
max. stroke | 3 mm | |
T-bolt AF | 6 mm | |
Shank screw AF1 | 4 mm | |
Type of product | Vice jaws |
Article number |
360084 26
Copy |
|
EAN / GTIN |
4045197482082
Copy |
|
Manufacturer number |
360084 26
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |