• Last chance! Only a few items available and soon no longer in our assortment.

Pull-down jaw, Jaw width: 26DUOmm

Article no.: 360084 26DUO
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
18 pieces in stock 18 pieces available in 3-4 working days

Select article variation and quantity

Jaw width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 26 mm
Clamping force 5 kN; 10 kN; 15 kN; 20 kN
Torque 6 Nm; 8 Nm; 10 Nm; 14 Nm
max. stroke 3 mm
T-bolt AF 6 mm
Shank screw AF1 4 mm
Type of product Vice jaws

Identification & Classification

Article number 360084 26DUO
EAN / GTIN 4045197482099
Manufacturer number 360084 26DUO
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

Variable pitches can be achieved using crossed clamping rails.

Suitable for:

Clamping rail No. 360080.

Note:

For use with clamping rails from revision 3 onwards (see illustration). Attachment bar on multi-point clamping rails must not be wider than 5 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart