{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Jaw width B | 26 mm | |
| Clamping face | serrated | |
| Suitable for interchangeable inserts | no | |
| With rib | yes | |
| Tenon width B1 | 5 mm | |
| Function | pull-down function | |
| Clamping stroke max. | 3 mm | |
| Type of fastening | screwing | |
| incl. screws | no | |
| Max. clamping force | 10 kN; 15 kN; 20 kN; 5 kN | |
| Content | 1 pcs. | |
| Type of product | non-specific clamping jaws | |
| Material | steel | |
| Surface | burnished; nickel-plated | |
| Content | pieces |
| Article number | 360084 26 | |
| EAN / GTIN | 4045197482082 | |
| Manufacturer number | 360084 26 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |