{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | TYROLIT | |
| Manufacturer’s designation | Verlängerungen 400x11/4 | |
| Packaging | loose | |
| External diameter of pipe OD | 31.75 mm | |
| Thread type | UNC | |
| Type of product | extension tube | |
| Overall length | 400 mm | |
| Material | steel | |
| With connection thread | yes | |
| Content | 1 pcs. |
| Article number | 359473 | |
| EAN / GTIN | 9003173594735 | |
| Manufacturer number | 359473 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |