Tyrolit Extensions 500xR1/2″

Article no.: 707230
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TYROLIT
Manufacturer’s designation Verlängerungen 500xR1/2″
Surface burnished
Thread type BSPT/R
Thread size R1/8
Type of product extension tube
Overall length 500 mm
Material steel
With connection thread yes
Content 1 pcs.

Identification & Classification

Article number 707230
EAN / GTIN 9003177072307
Manufacturer number 707230
L-Number L50140 100726
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • TYROLIT Extensions 500xR1/2″

Feature:

  • Form: Hohlbohrerverlängerung
  • Specification : Packing unit = 1 pieces
  • Dimension (D x Y;AUF): 500 x R1/2″ mm
  • Diameter: 500 mm
  • Material suitability: Material-independent
  • Tool for: Core drilling system

Material:

  • Material-independent
  • Material-independent

Suitable for:

  • Core drilling system

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability