{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | TYROLIT | |
| Manufacturer’s designation | Verlängerungen 400xR1/2″ | |
| Surface | burnished | |
| Thread type | BSPT/R | |
| Thread size M | R1/8 | |
| Type of product | extension tube | |
| Overall length L | 400 mm | |
| Material | steel | |
| With connection thread | yes | |
| Content | 1 pcs. |
| Article number | 889232 | |
| EAN / GTIN | 9003178892324 | |
| Manufacturer number | 889232 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |