Tyrolit Extensions 100x11/4″-UNC

Article no.: 378198
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TYROLIT
Manufacturer’s designation Verlängerungen 100x11/4″-UNC
External diameter of pipe OD 31.75 mm
Surface burnished
Thread type UNC
Thread size 1 1/4 -7 UNC
Type of product extension tube
Overall length 300 mm
Material steel
With connection thread yes
Content 1 pcs.

Identification & Classification

Article number 378198
EAN / GTIN 9003173781982
Manufacturer number 378198
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • TYROLIT Extensions 100x11/4″-UNC

Feature:

  • Form: Hohlbohrerverlängerung
  • Specification : Packing unit = 1 pieces
  • Dimension (D x Y;AUF - $MAZ8): 100 x 11/4″ - UNC mm
  • Diameter: 100 mm
  • Material suitability: Material-independent
  • Tool for: Core drilling system

Material:

  • Material-independent
  • Material-independent

Suitable for:

  • Core drilling system

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability