{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | TYROLIT | |
| Thread type | G | |
| Thread size | G1 1/4 | |
| Type of product | extension tube | |
| Overall length | 200 mm | |
| With connection thread | yes |
| Article number | 749565 | |
| EAN / GTIN | 9003177495656 | |
| Manufacturer number | 749565 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |