{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Abrasive media | regular aluminium oxide (A) | |
| Grit designation | coarse | |
| Diameter of shaft | 3 mm | |
| Shape | cylindrical shape | |
| Grit size (mesh) | 60 mesh | |
| Diameter | 15 mm | |
| Backing pad | fabric | |
| Propulsive equipment | straight die grinder | |
| Holder | shank | |
| Diameter of hole H | 3 mm | |
| Max. recommended circumferential speed | 50 m/s | |
| Max. recommended speed | 38,200 min-1 | |
| Grinding media backing | fabric | |
| Series | PREMIUM | |
| Manufacturer’s designation | A-P01 C X | |
| Type of product | grinding point | |
| Specification | C X A-P01 | |
| suitable for material | aluminium; steel | |
| Material group | metal | |
| Suitable for | grinding |
| Article number | 34581981 | |
| EAN / GTIN | 9009013074597 | |
| Manufacturer number | 34581981 | |
| L-Number | L50140 104635 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |