{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Colour, blue | Gentian blue | |
| Colour | blue | |
| Decorative finishes | beech | |
| With loading area | yes | |
| Height of edge | 12 mm | |
| Material of loading area | wooden composite board | |
| Shelf width | 658 mm | |
| Depth of loading area | 1,280 mm | |
| Load capacity per loading area | 60 | |
| height adjustable | yes | |
| Height adjustment interval | 100 mm | |
| Inclination angle adjustment settings | 0 degrees; 35 degrees | |
| Type of wheel/castor | swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, swivel castor | 4 pcs. | |
| Number of wheels/castors, overall | 4 pcs. | |
| External diameter of wheel/castor | 125 mm | |
| Width of wheel/castor | 32 mm | |
| Material of wheel/castor | TPE | |
| Type of product | roller cabinet | |
| Coating | powder-coated | |
| Material | steel | |
| Design version | profile steel/steel hollow section construction; steel hollow section construction | |
| Tragfähigkeit max. | 300 kg | |
| Overall width Bg | 725 mm | |
| Overall depth Tg | 1,384 mm | |
| Overall height Hg | 1,493 mm | |
| Mobile | yes |
| Article number | 2895 | |
| EAN / GTIN | 4017976728957 | |
| Manufacturer number | 2895 | |
| L-Number | L90090 100551 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |