{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | non-specific screw | |
| Content | set | |
| Thread size d1 | M3,5 | |
| Drive profile | TORX® internal | |
| Drive size | TX15 | |
| Nominal length L | 11 mm | |
| Max. recommended tightening torque | 3 Nm | |
| Number of pieces | 10 pcs. | |
| Shape of screw head | cylindrical head | |
| With collar | yes | |
| Arbor design | Full thread | |
| Content | 10 pcs. | |
| Thread type | metric ISO coarse thread | |
| Min. recommended tightening torque | 3 Nm |
| Article number | 269028 52 | |
| EAN / GTIN | 4069515036368 | |
| Manufacturer number | 269028 52 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |