{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | non-specific screw | |
| Content | set/ assortment | |
| Thread size d1 | M2,5 | |
| Drive profile | TORX® internal | |
| Drive size | TX8 | |
| Nominal length L | 4.5 mm | |
| Max. recommended tightening torque | 1 Nm | |
| Number of pieces | 10 pcs. | |
| Manufacturer’s designation | Wendeplattenschrauben-Set, 10-teilig, Typ: 54 | |
| Shape of screw head | cylindrical head | |
| With collar | yes | |
| Arbor design | Full thread | |
| Thread type | metric ISO coarse thread | |
| Content | 10 pcs. |
| Article number | 269028 54 | |
| EAN / GTIN | 4069515024990 | |
| Manufacturer number | 269028 54 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |