{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | tightening screw | |
| Content | set/ assortment | |
| Thread size d1 | M2,2×0,25 | |
| Drive profile | TORX PLUS® | |
| Drive size | 7IP | |
| Nominal length L | 5 mm | |
| Max. recommended tightening torque | 0.9 Nm | |
| Number of pieces | 10 pcs. | |
| Shape of screw head | cylindrical head | |
| With collar | no | |
| Arbor design | Full thread | |
| Content | 10 pcs. | |
| Thread type | metric ISO coarse thread |
| Article number | 269028 41 | |
| EAN / GTIN | 4062406279950 | |
| Manufacturer number | 269028 41 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |