{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Diameter of tip | 1.9 mm | |
| Colour | red; black | |
| Content | single part | |
| Type of product | drift punch | |
| Diameter of shaft | 10 mm | |
| Shape of impact head | pointed | |
| Type of striking head | hardened | |
| Tip hardness in HRC | 52 | |
| Overall length | 185 mm | |
| Surface | untreated | |
| Total weight | 125 g |
| Article number | 247.G2SLS | |
| EAN / GTIN | 3662424051616 | |
| Manufacturer number | 247.G2SLS | |
| L-Number | L60130 11205 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |