{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Coolant hole can be plugged | no | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, radial | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | KOMET MicroKom BluFlex® MK.BF2.FVK.ABS50.6-125.BT FEINVERSTELLKOPF MIT BLUETOOTH | |
| Interface on machine side | ABS | |
| Cutter diameter min. Dmin | 6 mm | |
| Cutter diameter max. Dmax | 125 mm | |
| Setting diameter min. Dmin | 6 mm | |
| Setting diameter max. Dmax | 125 mm | |
| Body diameter D1 | 65 mm | |
| Gauge length A | 71 mm | |
| Usable length L1 | 102 mm | |
| Radial adjustment travel S | 4.6 mm | |
| Radial adjustment increment | 0.001 mm | |
| Type of product | spindle nose | |
| Balancing device | with screw(s) | |
| Balancing | manual | |
| Adjustment range | radial setting | |
| Weight | 1.61 kg |
| Article number | 238392 | |
| EAN / GTIN | 4047109280205 | |
| Manufacturer number | 6284016097 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |