Basic unit

Article no.: 2152N
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation
9220N; Grundgerät; HAZET 2152N/3
Display
LED; LED
Measuring voltage min., voltage measurement
3 V
Measuring voltage max., voltage measurement
48 V
Length of cable
130 cm
DIsplay
LED
Type of product
voltage tester
Measurement variants
polarity testing; voltage measurement
Type of current
dC current; aC current
With cable
yes
With display
yes
Characteristics
vibration alarm
Material of the housing
plastic

Identification & Classification

Article number 2152N
EAN / GTIN 4000896204205
Manufacturer number 2152N
L-Number L60140 4360
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
Troubleshooting in electronic components
  • Torque tester for motor vehicle electricity and electronics
Basic unit for HAZET electronic set 2152N/3
  • 3 – 48 V
  • Voltage display: LED 5 V ∙ 12 V ∙ 24 V ∙ 48 V
  • Polarity display: LED for positive or negative,
    AC voltage with illuminated LED
  • Probe tip, needle with sliding mechanism,
  • Additional: Crocodile clip and probe tip for attaching
  • Cable length: 1300 mm
  • Made in Germany

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability