7-piece puller set in metal case for SAF axles

Article no.: 18-4SAF
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation 7-teiliger Abziehersatz im Metallkasten für SAF-Achsen
Packaging box
Capacity min. 30 mm
Capacity max. 200 mm
Min. clamping depth 116 mm
Length of draw bolt 535 mm
Connection thread M18×1,5
Type of product puller
External hexagon drive 36 mm
Material steel
Weight 15 kg

Identification & Classification

Article number 18-4SAF
EAN / GTIN 4021176465246
Manufacturer number 18-4SAF
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The 7-piece puller set in the metal case for SAF axles of the series 18 is used for pulling axles on trucks in the automotive field. The set is particularly suitable for SAF axles of the types SK9030 / 9037 / 9042 / 11030 / 11242 due to its composition of puller, extension, and adapter.
  • Application-oriented compilation for use on SAF axles
  • Through storage in the metal box, the completeness of the set can be easily overviewed.

Feature:

  • Material: tool steel
  • Total width [mm]: 470 mm
  • Total width [inch]: 18 1/2
  • Total depth [mm]: 290 mm
  • Total depth [inch]: 11 7/16
  • Total height [mm]: 100 mm
  • Total height [inch]: 3 15/16
  • Width across flats [mm]: 36 mm
  • Max. torque [Nm]: 450 Nm
  • Max. tensile force [kN]: 150 kN
  • Max. tractive force [t]: 15 t
  • Max. pulling force [US t. sh.]: 16.53
  • Spare parts available: Yes
  • Span (min.) [mm]: 30 mm
  • Span (min.) [inch]: 1 3/16
  • Span (max.) [mm]: 200 mm
  • Span (max.) [inch]: 7 7/8
  • Clamping depth of puller [mm]: 535 mm
  • Clamping depth of puller [inch]: 21 1/16
  • Puller span (min. - max.) [mm]: 116 mm - 380 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Number of parts: 7
  • Packaging: metal case
  • Components: 18-4, 15-4, 19-4-P
  • Total length of case [mm]: 470 mm
  • Total case depth [mm]: 290 mm
  • Total case height [mm]: 100 mm
  • Material of the case: metal
  • Number of handles: 2
  • Side handle present: Yes
  • Stackable: No
  • Foam insert: No
  • Insert thread: M18 x 1,5
  • Suitable for Sortimo storage system: No

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart