GARANT Diabolo solid carbide end cutting thread mill 2.5×D, TiAlN, M: M3

Article no.: 139524 M3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • US $ 0.01 /pcs.
  • US $ 0.01 /pcs.
on request
In stock Available in 3-4 working days
20 pieces in stock 20 pieces available in 3-4 working days

Select article variation and quantity

M Price per 1 Piece (incl. VAT)

Availability

  • Thread type: M; M-LH; EG-M; EG-M-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M2.7
Coating TiAlN
Thread type M; M-LH; EG-M; EG-M-LH
Flank angle 60 degrees
Tool material Solid carbide
Thread standard DIN 13
Shank DIN 6535 HA with h6
Number of cutting edges Z 4
Through-coolant yes
Application for type of drilling up to 2×D for blind holes; up to 2.5×D for through holes
Countersink angle 90 degrees
Cutting direction left-hand
Thread pitch 0.5 mm
Cutting edge ⌀ DC 2.4 mm
Cutter length lc 1.8 mm
Overhang L1 8.2 mm
Shank length Ls 44 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Neck ⌀ D1 1.7 mm
Programming radius 1.2 mm
Feed f z in steel < 65 HRC 0.01 mm
Thread profile Full profile
Shank tolerance h6
Number of clamping slots 4
Colour ring without
Internal/external application Internal
Thread depth 7.5
Type of product Drill thread milling cutters

Identification & Classification

Article number 139524 M3
EAN / GTIN 4067263117674
Manufacturer number 139524 M3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
45
Steel < 60 HRC
H
40
Steel < 65 HRC
H
35
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
45
wet maximum
 
Air
 

Description

Version:

Tool for combined production of bore, chamfer and thread in a single work step. Pre-drilling is no longer required. The innovative centre cutting edge geometry makes this tool a specialist in thread production in hardened and hard-to-machine materials. The TiAlN high-performance coating ensures the longest possible tool life, especially in hardened steels up to 63 HRC. All tools have left-hand cutting and are suitable for right-hand and left-hand threads.

Note:

Always use with cooling lubricant emulsion. (Fat content minimum 8%). In the case of steels >45 HRC: can only be used with compressed air!
HB and HE shanks are available at the same price as HA.
Order HB shank: with No. 139524 + 129100 HB.
Order HE shank: with No. 139524 + 129100 HE.
Can also be used for thread size MF4×0.5.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart