{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | with cooling lubricant entry, radial | |
| Escape of cooling lubricant | with cooling lubricant exit, radial | |
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 0100 mm | |
| Dry machining | unsuitable | |
| Holder tolerance class | h6 | |
| Shank diameter | 10 mm | |
| Shank length | 36.2 mm | |
| Oil | suitable only under restricted conditions | |
| Shank type | HA | |
| Air | suitable only under restricted conditions | |
| Tool material | solid carbide | |
| Machining group | H (hard materials) | |
| Coating | TiAlN | |
| Cutter diameter | 9 mm | |
| Tolerance of cutter diameter | manufacturer tolerance | |
| Neck diameter | 6.92 mm | |
| Cutting edge length | 4.8 mm | |
| Head length | 4.8 mm | |
| Shoulder length | 32.8 mm | |
| Thread type | M | |
| Thread pitch | 1.75 mm | |
| Thread nominal diameter, metric | 12 mm | |
| Thread diameter min. | 12 mm | |
| Thread diameter max. | 12 mm | |
| Number of effective cutters, peripheral side | 4 | |
| Twist direction | right-hand | |
| Corner / edge | 1 | |
| Corner version | as chamfer | |
| Corner chamfer angle | 45 degrees | |
| Spacing of the cutters | the same | |
| Application for type of drilling | up to 2.5×D for blind holes and through holes | |
| Flank angle | 60 degrees | |
| Number of clamping slots | 4 | |
| Countersink angle | 90 degrees | |
| Internal/external application | internal | |
| Full profile | yes | |
| Interface | joint 1 | |
| Gauge length | 35.8 mm | |
| Usable length | 32.8 mm | |
| Overall length | 72 mm | |
| Functional length | 35.8 mm | |
| Weight | 75 g | |
| Cutting direction | left-hand cutting | |
| Tool version | solid carbide | |
| Standard | DIN 13 | |
| Machining method | drilling into solid material; thread milling | |
| Colour ring | without | |
| Type of product | thread mill |
| Article number | 139524 M12 | |
| EAN / GTIN | 4067263118039 | |
| Manufacturer number | 139524 M12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |