{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Thread type | M | |
| Thread pitch | 1.25 mm | |
| Cutter diameter Dc | 6.2 mm | |
| Shank diameter DS | 10 mm | |
| Overall length L | 72 mm | |
| Usable length L1 | 22 mm | |
| Cutting edge length Lc | 3.5 mm | |
| Gauge length A | 22 mm | |
| Recess diameter D1 | 4.66 mm | |
| Flank angle | 60 degrees | |
| Application for type of drilling | up to 2.5×D for blind holes and through holes | |
| Countersink angle | 90 degrees | |
| Coating | TiAlN | |
| Tool material | solid carbide | |
| Through-coolant | yes | |
| Vorschub pro Zahn fz | 0.01 mm | |
| Wet maximum | suitable | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding | ZYL01000105 | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 10 mm | |
| Holder tolerance class | h6 | |
| Length of shank LS | 45.1 mm | |
| Shank type | HA | |
| Air | suitable | |
| Cooling lubricant | yes | |
| Series | Diabolo | |
| Manufacturer’s designation | GARANT Diabolo VHM-Bohrzirkulargewindefräser 2,5×D, TiAlN | |
| Machining group | H (hard materials); M (stainless steel); P (steel); S (difficult-to-machine materials) | |
| Thread nominal diameter | 8 mm | |
| Number of effective cutters (peripheral side) Z | 4 | |
| Number of clamping slots | 4 | |
| Internal/external application | internal | |
| Full profile | yes | |
| Programming radius | 3.04 mm | |
| Cutting media, manufacturer’s designation | VHM | |
| Vorschub pro Zahn in | Steel < 65 HRC | |
| Interface | joint 1 | |
| Functional length | 26.9 mm | |
| Weight | 65 g | |
| Cutting direction | left-hand cutting | |
| Tool version | solid carbide | |
| Data carriers | without data carrier | |
| Machining method | thread milling (FSB) | |
| Colour ring | without | |
| Type of product | thread mill | |
| Content | single part |
| Article number | 139524 M8 | |
| EAN / GTIN | 4067263118015 | |
| Manufacturer number | 139524 M8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |