2-jaw universal puller, up to 60 mm spread, 50 mm reach

Article no.: 128-F-SW
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External clamping range min. 25 mm
External clamping range max. 60 mm
Min. clamping depth 50 mm
Max. torque 0 Nm
Number of hooks 2
Type of product two-leg extractor
External hexagon drive 13 mm
Material steel
Overall length 80 mm

Identification & Classification

Article number 128-F-SW
EAN / GTIN 4021176971242
Manufacturer number 128-F-SW
L-Number L80010 851
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The 2-jaw universal puller is used for removing stuck, rusted, and deeply set wiper arms on windshields and rear windows. The pressure piece on the spindle ensures the perfect contact surface and guarantees a gentle removal.
  • Gentle removal thanks to special pressure piece on the spindle
  • Anti-slip safety (spindle neck) at the spindle head for safe work with the wrench.

Feature:

  • Material: tool steel
  • Total width [mm]: 80 mm
  • Total width [inch]: 3 1/8
  • Total depth [mm]: 22 mm
  • Total depth [inch]: 7/8
  • Total height [mm]: 80 mm
  • Total height [inch]: 3 1/8
  • Width across flats [mm]: 13 mm
  • Thread dimension: M10
  • Span outside pull-off (min.) [mm]: 25 mm
  • Span outside pull-off (max.) [inch]: 2 3/8
  • Span outside pull-off (min.) [inch]: 1
  • Span outside pull-off (max.) [mm]: 60 mm
  • Clamping depth, external puller [mm]: 50 mm
  • Clamping depth external puller [inch]: 1 15/16
  • Reversible puller hooks: Yes
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 25 mm - 60 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart