GARANT GreenPlus stainless steel water bottle, double-walled, Contents: 710ml

Article no.: 088050 710
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

Contents (ml) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, blue Steel blue
Series GreenPlus
Colour blue
Type of product bottle
Content 710 ml
Characteristics BPA-free
Material stainless steel

Identification & Classification

Article number 088050 710
EAN / GTIN 4069515049665
Manufacturer number 088050 710
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The sturdy and durable GARANT GreenPlus water bottle combines sustainability, functionality and modern design. It is made from 90% recycled stainless steel, thereby helping to ensure the sustainable use of valuable raw materials. As it is BPA-free, it is a safe alternative to conventional plastic bottles.

Thanks to the double-walled vacuum insulation, cold drinks stay pleasantly cool for up to 24 hours. At the same time, the insulation prevents condensation from forming on the outside, ensuring that the bottle always feels comfortable to hold.

The wide opening makes drinking particularly comfortable and makes it easy to fill and clean the bottle. The leak-proof cap provides reliable protection against unwanted spillage, whilst the protective outer coating also ensures a secure and comfortable grip.

Warning:

Intended use
  • For storing and transporting cold and hot drinks in liquid form.
  • For insulating cold drinks for up to 24 hours.
  • For insulating warm drinks for up to 12 hours.

Reasonably foreseeable misuse
  • Filling with boiling liquids immediately after heating to over 80°C.
  • Use for carbonated drinks.
  • Use with perishable foods or drinks such as milk without prompt cleaning.
  • Heating in the microwave or oven.
  • Consuming hot drinks whilst moving.
  • Damage caused by a fall or impact.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability