LED torch C series, Type: C7R

Article no.: 081447 C7R
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
252 pieces in stock 252 pieces available in 5-10 working days
Hazardous goods article

Express delivery is not possible for hazardous goods articles.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1 pcs.
Replaceable rechargeable battery yes
Type of rechargeable battery lithium-ion (Li-Ion)
Battery voltage 3.7 V
Battery capacity 2.5 Ah
IP index of protection IP54
Lamp head diameter 37 mm
Min. luminous flux ϕ 20 lm
Max. luminous flux ϕ 1,000 lm
Min. illumination time 2 h
Max. illumination time 40 h
Min. illumination range 40 m
Max. illumination range 210 m
Manufacturer’s designation C7R
Power supply battery-powered
Colour black
Index of protection / protection class IP degree of protection
Type of product torch
Overall length L 166 mm
Material aluminium; plastic
Total weight 210 g
Adjustable illumination intensity yes
Adjustable focus yes
Light colour cold white
CRI (Colour Rendering Index) Ra 65
Lamp replaceable no
Illumination type LED

Identification & Classification

Article number 081447 C7R
EAN / GTIN 4058205038317
Manufacturer/responsible person Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 Solingen, Germany, www.ledlenser.com

Description

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Including 1 pc. Li-ion rechargeable battery type 18650 3.7 V, 1 pc. Floating Charge System, 1 pc. hand loop, 1 pc. voucher for belt bag.

Note:

2+5-year warranty upon registration on www.ledlenser.com.
Unless otherwise specified below, we provide a manufacturer’s warranty on our products of
  • seven years if the product is registered online within 12 weeks from the date of purchase
  • two years if the product is not registered online or is not registered online in a timely manner; we also grant a warranty period of two years (without extension of the warranty period, no registration), calculated from the date of purchase for proper functioning of rechargeable batteries, the Powercase and the battery box.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability