{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of batteries contained | 4 pcs. | |
| Type of battery | alkaline-manganese (AlMn) | |
| International size | AAA (LR3) | |
| Rechargeable | no | |
| IP index of protection | IP54 | |
| Lamp head diameter | 37 mm | |
| Min. luminous flux ϕ | 40 lm | |
| Max. luminous flux ϕ | 400 lm | |
| Min. illumination time | 1 h | |
| Max. illumination time | 25 h | |
| Min. illumination range | 100 m | |
| Max. illumination range | 300 m | |
| Series | C-Serie | |
| Manufacturer’s designation | C7 | |
| Power supply | battery-powered | |
| Colour | black | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | torch | |
| Overall length L | 140 mm | |
| Total weight | 175 g | |
| Adjustable illumination intensity | yes | |
| Adjustable beam dispersion angle | yes | |
| Adjustable focus | yes | |
| Light colour | cold white | |
| CRI (Colour Rendering Index) Ra | 70 | |
| Illumination type | LED |
| Article number | 081447 C7 | |
| EAN / GTIN | 4058205038379 | |
| Manufacturer/responsible person | Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 Solingen, Germany, www.ledlenser.com |