Pipework linisher, Type: 72227560

Article no.: 077715 72227560
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Speed range 2,700 rpm - 8,500 rpm
Manufacturer's designation RS 17-70 E
Power supply Mains-powered
Power consumption 1,700 W
Tape width 20; 40 mm
Band length 815 mm
pipework ⌀ for linishing 8 mm - 80 mm
Weight 4.64 kg
maximum belt speed 9 mm/s - 27 mm/s
Cable length 4 m
Soft start yes
Restart block yes
Type of product Pipework linishers
Nominal voltage 230 V

Identification & Classification

Article number 077715 72227560
Copy
EAN / GTIN 4014586895864
Copy
Manufacturer number 72227560000
Copy
Manufacturer/responsible person C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de

Description

Version:

Pipework linisher with extremely high stock removal rate. Ideal for working on pipes and pipe elbows, cleaning up, removal of colouration, grinding weld seams, preparation for polishing, and polishing to mirror finish. Speed range variable for grinding, linishing, and polishing belts. Improved belt guidance.
Tube grinder for narrow radii, continuously adjustable speed for grinding, satin finishing and high-gloss polishing.
Minimum wall distance 50 mm.

Advantage:

  • Effective removal of weld seams through optimum cutting speed of the sanding belts.
  • Continuously adjustable speed for grinding, satin finishing and high-gloss polishing of already assembled handrails.
  • Flexible sanding belts adapt optimally even to narrow pipe bends and thus result in seamless surfaces.
  • 360° peripheral grinding in just 2 steps.
  • Optional deflection rollers for a small distance from the wall.
  • Safeguard against accidental restart.
  • Dust-protected ball bearings.

Supplied with:

Pipework grinder FEIN RS 17-70 E.
Supplied without accessories in a box.

Note:

Linishing belts can be found from No. 558011.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart