{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | IDS 18V-200 T | |
| Number of rechargeable batteries contained | 0 | |
| Power supply | Battery-powered | |
| Type of rechargeable battery | Lithium-ion | |
| Battery voltage | 18 V | |
| maximum torque | 300 Nm | |
| No load speed | 0 rpm - 2,500 rpm | |
| Number of impacts | 0 rpm - 3,500 rpm | |
| Tool arbor drive profile | External square drive | |
| Tool arbor size | 1/2 inch | |
| Weight | 1.2 kg | |
| maximum vibration to EN | 11.6 m/s2 | |
| typical application | Heavy Duty | |
| Type of product | Impact wrench |
| Article number |
074801 IDS18V200T
Copy |
|
| EAN / GTIN |
4053423301106
Copy |
|
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |