Venturi nozzle connecting set

Article no.: 567156
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Maximum working pressure 3.5 bar
Maximum air consumption 48.8 l/min
Power supply pneumatic
Shape of hose straight
External diameter of hose 10 mm
Usable hose length 10,000 mm
Type of product blow gun
Max. operating pressure 3.5 bar
Hose included yes
Connection type Quick connect

Identification & Classification

Article number 567156
EAN / GTIN 4020772428174
Manufacturer number 567156
L-Number L30110 102190
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Venturi nozzle connection set, included in scope of delivery:
- Vacuum generator, external
- Pneumatic hose, outer Ø 10 mm, length: 10 m
- Coupling plug for quick coupling

Feature:

  • max.
    Vacuum: 92%
  • max.
    Suction volume flow: 48.8 l/min.
  • Operating pressure for maximum vacuum: 3.5 bar
  • Vacuum connection
    External Ø: 10 mm
  • Pneumum. Connection
    External Ø: 10 mm
  • Weight: 860 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart