Milling Toolholder - MECH050-S42-17-5-4T

Nr art.: THN03844
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu THN03844
EAN / GTIN 4960664503834
Numer producenta THN03844
Numer L L22160 106
Producent/osoba odpowiedzialna KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 Neuss, Deutschland, www.kyocera-unimerco.de

Opis

Opis:

Milling Toolholder MECH050-S42-17-5-4T

Cecha szcz.:

RE (GTC - Corner radius, Pos. A): 0.8 mm
CNSC (GTC - Coolant entry style code): 1
WT (GTC - Weight of item): 1.911 kg
CXSC (GTC - Coolant exit style code): 3
ZEFF (GTC - Face effective cutting edge count): 4
ZEFP (GTC - Peripheral effective cutting edge count): 4
S (GTC - Insert thickness, Pos. A): 4.9 mm
IC (GTC - Inscribed circle diameter, Pos. A): 9.6 mm
W1 (GTC - Insert width, Pos. A): 9.6 mm
AN (GTC - Clearance angle major, Pos. A): 15 Degree
Insert size: 17
L (GTC - Cutting edge length, Pos. A): 17 mm
Number of inserts: 20
Shank diameter (DCON): 42
DCON (GTC - Connection diameter machine side): 42 mm
BD (GTC - Body diameter): 48.1 mm
DC (GTC - Cutting diameter): 50 mm
Cutting length (APMX): 74
APMX (GTC - Depth of cut maximum): 74 mm
EPSR (GTC - Cutting edge angle major, Pos. A): 80 Degree
LU (GTC - Usable length): 83 mm
Cutting angle: 90
KAPR (GTC - Tool cutting edge angle): 90 Degree
OHX (GTC - Protruding length): 93 mm
LS (GTC - Shank length): 97 mm
Total length (OAL): 185
LF (GTC - Functional length): 185 mm
OAL (GTC - Overall length): 185 mm
CZCMS (GTC - Connection size code machine side): 420
RPMX (GTC - Rotational speed maximum): 11900 1/min
MIID (GTC - Master insert identification, position B): BDMT170408ER-JT
Shank type: Cylindrical
TCDCON (GTC - ISO-tolerance class connection bore diameter machine side): h7
Diameter (DC): ø50
HAND (GTC - Cutting direction): R
BMC (GTC - Body material code): S
Internal coolant: Yes