3M™ Cubitron™ II Hookit™ Cloth Disc 900DZ, 180+ J-weight, 203 mm x NH, Die 800L, 50/Carton, 250 ea/Case

Nr art.: 7100281837
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 250 Sztuka
  • Etapy zamówienia: 250 Sztuka
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Seria Cubitron™ II
Oznaczenie producenta Cubitron™ II Hookit™ Gewebeschleifscheibe 900DZ
Opis formy kształt okrągły
Talerze z tworzywa sztucznego
Jednostka napędowa Szlifierka mimośrodowa oscylacyjna
Uchwyt Rzep
Średnica otworu 0 mm
Stopień rozdrobnienia drobne
Podłoże ścierniwa płótno
Jednostka zawartości szt.
Rodzaj produktu Tarcze szlifierskie na rzep
Materiał ścierny Cubitron™ II
Do materiału aluminium; drewno; Tworzywa sztuczne
Grupa materiałów wielomateriałowy
Właściwości Mocowanie na rzep

Identyfikacja i klasyfikacja

Numer artykułu 7100281837
EAN / GTIN 00638060901014
Numer producenta 7100281837
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Exceptionally Hard and Strong Abrasive Grain Fast, efficient stock removal makes 3M™ Cubitron™ II Hookit™ Cloth Disc 900DZ one of best 3M discs for metal fabrication, woodworking, paint prep and composite applications. 3M Precision-Shaped Grain exceeds both aluminum oxide and silicon carbide mineral in cut-rate and durability. Its open coat construction resists accumulation of sawdust and other sanding debris. This allows the cutting edge of the grain to continue cutting efficiently, self-fracturing to expose fresh cutting edges. Neutralize Swarf, Keep Cutting Fast An anti-static treatment neutralizes the electrical charge generated by sanding, especially on wood. Static charged swarf tends to cling to the surface of the disc, the workpiece and the machinery when sanding. Coarse or fine or powdery, dust degrades performances and productivity. In concert with this disc's open coat abrasive, loading issues are minimized, keeping 3M™ Cubitron™ II Hookit™ Cloth Disc 900DZ cutting fast. Fast, Easy Disc Changes Simple, swift and secure, the 3M™ Hookit™ attachment system just works. The soft side of a 3M™ Hookit™ disc is covered with loops while its rougher mate has J-shaped hooks. When pressed together the two cling, secure even in rugged applications. They separate cleanly and easily and 3M™ Hookit™ discs can be re-used for the extent of their abrasive life.

Zaleta:

  • COVERS A WIDE RANGE OF APPLICATIONS: Versatile disc handles applications from finishing and sanding to grinding and de-flashing
  • VERSATILE PERFORMANCE: Disc performs well on aluminum, fiberglass, gelcoat, hard and soft woods
  • QUICK AND EASY DISC CHANGES: 3M™ Hookit™ attachment system allows for easy disc changes and helps optimize disc life
  • OPEN COAT CONSTRUCTION: Open coat construction and load-resistant coating prevent clogging to optimize cut throughout the life of the disc
  • HIGH-PERFORMANCE CERAMIC GRAIN: Ceramic mineral delivers excellent performance on a wide range of substrates
  • LIGHTWEIGHT CLOTH BACKING: J-weight cloth backing combines wear resistance with flexibility
  • AVAILABLE IN A RANGE OF GRADES: Choose from grades between 60 and P220 to match your specific application

Pliki do pobrania i dokumenty

Z tej samej serii "Cubitron™ II" Zobacz wszystkie