7″ Rebel Series Type 41 Cutoff Grinder

Nr art.: 53290
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
Numer artykułu 53290
EAN / GTIN 0616026532908
Numer producenta 53290
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Non-marring composite base is removable to utilize maximum blade depth of almost 2″ (50 mm) Ideal for efficient cutting on fiberglass and composites with excellent capture of dust and debris Tool accepts optional 7″ (180 mm) dia. Diamond Cut-Off Wheels with 7/8″ (22 mm) dia. center hole
  • 7″ (180 mm) wheel shroud has 1-1/4″ (32 mm) outside dia. vacuum port that diverts airborne dust and debris to optional vacuum source Adjustable Wheel Shroud has 2 positions, 22.5° interval
  • Shroud Face design allows cutting as close as 1/8″ (3 mm) to leading edge of work piece Side handle can be used in two different positions – vertical attached to the right angle housing or horizontal attached to the shroud – depending on operator comfort
  • Rebel 2.8 hp series are powerful tools designed with governors to ensure consistent power Superfinished gears increase tool performance and durability
  • PowerThe best rotor & vane style motor power-to-weight ratio in the industry Non-sealed gear case with ″wick lube″ system and magnet, that catches any internal metallic shavings from gear abrasion, promoting a more efficient tool and dependability.

Cecha szcz.:

  • Vacuum Type: [Vacuum]
  • Series: Rebel
  • HP: 2.8 hp
  • Air Inlet Thread: 3/8″ NPT
  • Weight (kg): 3.29 kg