7″ (178 mm) Diameter Right Angle Depressed Center Wheel Grinder

Nr art.: 50348
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 50348
EAN / GTIN 0616026503489
Numer producenta 50348
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Depressed Center Wheel Grinder, for fast weld and stock removal, rust and scale removal, heavy deburring.
  • 7″ Diameter, Right Angle, 2 hp, Side Exhaust, 6,000 RPM.
  • Accepts optional 7″ diameter Type 27 Depressed Center Wheel, with 7/8″ center hole (wheel width of 1/8″ to 1/4″). Includes 11399 Type 27 Wheel Mounting Adapter Kit, with front and rear flange plus hex wrench.
  • Powerful air motor is governor-controlled to maintain RPM under heavy load, and to insure smooth operation. Lubricated gears increase durability
  • Safety-lock throttle lever prevents accidental startup. Side handle enhances operator control. Rubber insulated grip reduces cold on operator?s hand.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 2 hp
  • Max. RPM: 6000
  • Exhaust Type: Side
  • Air Inlet Thread: 1/2″ NPT
  • Height (mm): 133 mm
  • Length (mm): 349 mm
  • Width (mm): 254 mm
  • Weight (kg): 4.6 kg