Rechargeable, ultra-compact 250 lumen sports headlamp

Nr art.: 502712
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 502712
EAN / GTIN 4058205029957
Numer producenta 502712
Numer L L01700 100160
Producent/osoba odpowiedzialna Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 Solingen, Deutschland, www.ledlenser.com

Opis

Opis:

The NEO1R combines ambitious minimalism with targeted power. This ultra-compact headlamp fits in any pocket, no matter how small, and proves itself as a versatile, sporty companion in the dark. Thanks to its great lumens-per-gram ratio and a custom-made light pattern for fast activities, it is much more than a mere backup light. The modern, technical look, the tilting lamphead, the additionally available red light and the practical Magnetic Charge System make the NEO1R the perfect headlamp for any activity where minimal weight combined with great performance counts. Lamphead diameter: 4,8 cm (1.9 in). Luminosity: MAX 250 lm. Lighting Range: MAX 80 m (262 ft). Battery: Rechargerable Li-Ion battery (750 mAh). Battery duration: MAX 15 h on Eco mode with 20 lm. In the box: lamp, rechargeable battery, USB-C magnetic charging cable. Weight including battery: 39 g (1.38 oz). Water Resistance: IP67