SIMPLEX axe blade, with wedge ribs , D=50 mm

Nr art.: 3210.751
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 3210.751
EAN / GTIN 4030618310259
Numer producenta 3210.751
Numer L L70160 100268
Producent/osoba odpowiedzialna Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 Achstetten, Deutschland, www.halder.com

Opis

Opis:

This drop-forged and tempered axe blade for the SIMPLEX splitting axe is polished and ground to a convex shape. This prevents the axe from getting stuck in the wood and maintains its splitting effect.
The optimised wedge bars increase the splitting effect and prevent the axe from getting stuck in the wood, making this design ideal for splitting hardwood.
With a weight of 1,070 g, it contributes to the high top-heaviness of the splitting axe and thus to a good splitting effect. The attached plastic sleeve allows the splitting insert to be clamped into the SIMPLEX housing.
This axe blade may only be mounted in the malleable cast iron housing 3011.750!
Retrofitting not only saves money, but also resources.
Product features:
  • Axe blade for SIMPLEX splitting axe.
  • Drop-forged axe blade with wedge bars.
  • Ideal for splitting hardwood.
  • Sanded and polished.
  • Convex ground, so it does not get stuck in the wood.
  • Weight of 1,070 g ensures high top-heaviness and good splitting action of the splitting axe.
  • Plastic sleeve for clamping in the SIMPLEX housing.
  • Retrofittable, therefore very economical and resource-efficient.
  • May only be installed in the tempered cast iron housing 3011.750!

e material Use
  • High-quality carbon steel, drop-forged, tempered
  • incl. Plastic sleeve
Installation
Axe blade 3210.751 may only be installed in malleable cast iron housing 3011.750!

Notes
Patented fastening in the housing.