Lampa kieszonkowa LED UV

Nr art.: 1979-75
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 1979-75
EAN / GTIN 4000896272891
Numer producenta 1979-75
Numer L L60330 103698
Producent/osoba odpowiedzialna HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Deutschland, www.hazet.com

Opis

Opis:

Application:
UV light for faster and clearer detection of leaks

  • Highly efficient luminous efficacy up to 800 lumens – beam range up to 150 meters
  • Swivel head (90°) for different light angles
  • 2 brightness levels: 50% / 100% / UV (long button press for UV light)
  • Aluminum housing (black anodized) protects internal parts from the ingress of dust and splash water (IP44)
  • 2 in 1 Charge & Status Indicator Button:
    Charging Indicator:
    • Solid Green (Full Charge)
    • Flashing Green (Charging)
  • Status Indicator:
    • Solid Blue (Battery Capacity OK)
    • Flashing Blue (Approx. 10% Battery Capacity)
  • High Quality Pen Clip
  • Strong Holding Magnet
  • Dimensions (⌀ x H): 30.5 x 146mm
  • Weight: 165g (including 1x 3.7V – 2600mAh Li-ion Battery)

  • The on/off switch can be operated without any problems even with gloves
  • Rotatable charging port cover
  • operating/storage conditions: -20° C to +60° C
  • Number of batteries: 1 x 3.7 V 2600 mAh lithium-ion battery
  • Power supply: USB cable (USB C)
  • LED technology: 395 nm UV, XPG4
  • Luminous flux 100%: 800 lm
  • Burn time 100%: 3 h
  • Beam distance: 150 m
  • Charging time: 5 h
  • Protection class (IP): IP44
  • Protection class (IK): IK08