Cordless Ratchet Wrench GRC 12V-60 3/8 SN

Nr art.: 06019N8301
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
Numer artykułu 06019N8301
EAN / GTIN 4053423341850
Numer producenta 06019N8301
Numer L L00620 107517
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Cordless Ratchet Wrench GRC 12V-60 3/8 SN, Bosch’s GRC 12V-60 3/8 SN ratchet wrench offers outstanding control and is comfortable to grip thanks to its ergonomic design and slimmer circumference. It is ideal for working in tight spaces with its compact 12V system. Convenient and intuitive to operate, this ratchet wrench has a variable speed trigger for easy adjustment and an LED light so you can see clearly, even when you’re working in dark corners. What’s more, the GRC 12V-60 3/8 is powerful and efficient thanks to its high torque. The GRC 12V-60 3/8 SN ratchet wrench is for loosening and tightening fasteners in confined spaces. It is compatible with all 12V Bosch Professional batteries. The GRC 12V-60 3/8 SN features a 3/8” interface, a 79 mm head length, special ribs for stable parking and a lock-off button Carton box

Cecha szcz.:

  • Battery voltage: 12.0 V
  • Work lamp: Yes
  • BITURBO: No
  • Head diameter: 32 mm
  • Head height: 34 mm
  • Head length: 79 mm
  • Division designation: 71
  • Tool dimensions (width): 32 mm
  • Tool dimensions (height): 34 mm
  • Tool dimensions (length): 79 mm