• Szanowni Klienci, ze względu na święto w Niemczech, w dniu 14 maja 2026 r. wysyłki do Polski nie będą realizowane.

Cordless Nailer GNB 18V-40

Nr art.: 06019L7005
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
Napięcie znamionowe 18 V
Liczba dołączonych akumulatorów 0 szt.; 2 szt.
Rodzaj akumulatora Litowo-jonowe (Li-Ion)
Napięcie akumulatorów 18 V
Pojemność akumulatora 4 Ah
Zasilanie energią Zasilanie akumulatorowe
Masa 4,1 kg
Pojemność magazynka 22 szt.
Min. długość gwoździ 13 mm
Typ gwoździ Gwóźdź z łbem spęcznionym
Rodzaj produktu Gwoździarki

Identyfikacja i klasyfikacja

Numer artykułu 06019L7005
EAN / GTIN 4059952660080
Numer producenta 06019L7005
Numer L L00620 107506
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Cordless Nailer GNB 18V-40, Fastening your cable and conduits on tough materials like concrete and steel has to be easy, efficient, and intuitive. The GNB 18V-40 Professional helps you to get this job done. It is driven by our powerful Brushless motor technology and is part of the Bosch Professional 18V System. All you need is one ProCORE18V battery and you are good to go – no additional gas cartridges necessary. We developed a reliable fastening system that includes both tool, nails and cable fixing elements. This allows you to fully focus on your job. The certified galvanised carbon steel nails ensure lasting durability in concrete and steel. We offer an array of nails ranging from 16 mm to 40 mm for concrete, and 13 mm to 19 mm for steel applications. Tool and nails have been tested and certified according to ETA or ICC. Compatible with the Bosch Professional 18V System and with the multi-brand battery alliance AMPShare. 1 x XL-BOXX (1 600 A02 59V); 1 x XL-BOXX inlay for GNB 18V-38/40 (1 600 A02 R2X); 1 x E-nose piece for GNB 18V-38/40 (1 600 A03 42E); 1 x Magnet for GNB 18V Standard nose (1 600 290 074); 1 x Standard nose for GNB 18V (1 600 A02 HL3); 1 x push out pin (1 600 A03 42F); 1 x utility hook (1 600 A02 K07); 2 x battery ProCORE18V 4.0Ah (1 600 A01 6GB); Quick charger GAL 18V-40 Professional (1 600 A01 9RJ)

Cecha szcz.:

  • Battery voltage: 18.0 V
  • BITURBO: No
  • Weight excluding battery pack: 4.1 kg
  • Magazine capacity: 22 pcs
  • Nail/bracket type: Pen
  • Nail length: 13 – 40 mm
  • Nail length, up to: 40 mm
  • Nail length, from: 13 mm
  • Nail Ø: 2.7 – 3 mm
  • Nail-Ø up: 3 mm
  • Nail Ø, from: 2.7 mm
  • Vibration emission value ah []: 5.7 m/s²
  • Uncertainty K []: 1.5 m/s²