Stripping tool 0,03 - 16 mm² 200 mm, 8″

Codice art.: 42062
Prezzo per 1 Piece
più IVA all’aliquota corrente Prezzo più spese di spedizione
Effettua il login per vedere i tuoi prezzi dedicati.
su richiesta
Tempo di consegna stimato: 1-2 settimane
0 pezzi in magazzino

Seleziona la variante e la quantità

Prezzo per 1 Piece (IVA inclusa)
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
ESD protected area (EPA) no
Colour red; black
Shape of jaws wide
Type of jaws hollowed out
Suitable for individual cores; multi-core cables
Max. cross-section, individual cores 16 mm2
Max. cross-section, multi-core cables 16 mm2
Stripping for min. conductor cross-section 0.03 mm2
Stripping for max. conductor cross-section 16 mm2
Adjustment automatic
Stripping for min. conductor cross-section AWG 32
Stripping for max. conductor cross-section AWG 5
Content single part
Type of product wire stripping tool
Characteristics stripping function; cutting function; adjustable stop screw
Material steel
Surface matt; painted
Manufacturing processes hardened
Overall length 200 mm

Identificazione e classificazione

Codice articolo 42062
EAN / GTIN 4010995420628
Codice del produttore 42062
Numero-L L60070 3811
Produttore/persona responsabile Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 Schonach, Germany, www.wiha.com

Descrizione

Description:

  • Increases your efficiency: Automatic stripping pliers for a wide range of cables between 0.03 and 16 mm².
  • Protects your health: Damper enclosed for large cable cross-sections to reduce recoil and protect wrists.
  • Lowers your costs: Long-lasting and robust thanks to metal blade insert.
  • Saves time: Blades quickly exchanged by immediately available replacement blades in the handle.
  • Application: For stripping, skinning and trimming cables between 0.03 and 16 mm².
  • Cutting flexible conductors up to 16 mm² and rigid conductors up to 6 mm² to length
  • Stripping
  • Skinning from 0,03 - 16 mm²
  • Adjustable length stop from 3 - 21 mm
  • Insertable damper included
  • Changeable cutting insert included in the handle
  • Wiha's automatic stripping pliers promise to deliver ″Skinning made easy″. The cutting function allows cables to be trimmed to the desired length. The integrated hand protection on the blade guards against injury and prevents cables in the cable assembly from being damaged accidentally thanks to its automatic closing function. Users can skin cables ranging between 0.03 and 16 mm² with just one set of pliers. The adjustable longitudinal stop ensures precise handling. The stripping pliers also impress thanks to their whisper-quiet function. The supplied damper can be inserted into the pliers to reduce recoil and protect the wrist when skinning large cable gauges of 6 mm² and above. The spare blades and exchange aids contained in the handle are ready for use instantly. Once the handle is locked into place, these stripping pliers save space and are securely locked, making them ideal to carry from job to job.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • Overall length (mm): 200
  • Overall length (Inch): 8″
  • Area stripped, cross section min (mm²): 0.03
  • Area stripped, cross section max (mm²): 16
  • Area stripped, cross section min – max (mm²): 0.03 - 16
  • Area stripped min (AWG): 32
  • Area stripped max (AWG): 5
  • Area stripped min - max (AWG): 32 - 5
  • with battery / rechargeable battery: No