ESD swivel work chair TEXON, fabric cushion, with castors, low, Seat colour: ESD

Article no.: 972711 ESD
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Seat colour Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, grey Anthracite grey
Series TEXON
Part described, Anthracite grey Fußkreuz
Manufacturer’s designation ESD-Arbeitsdrehstuhl TEXON
ESD protected area (EPA) yes
Colour grey; black
Max. load capacity 150 kg
height adjustable yes
Height adjustment version gas pressure spring
Min. height adjustment 450 mm
Max. height adjustment 620 mm
Standard conductivity to DIN 61340-5-1
Material of support frame aluminium
Lumbar support yes
With headrest no
Backrest height 625 mm
Adjustable backrest yes
Material of seat surface eSD padded fabric
Seat width 480 mm
Seat depth 455 mm
Weight 18 kg
Type of wheel/castor swivel castor
Number of rolls, swivel castor 5 pcs.
Total number of wheels/castors 5 pcs.
Type of product chair
Mobile yes

Identification & Classification

Article number 972711 ESD
EAN / GTIN 4099883003884
Manufacturer/responsible person Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 Meßstetten, Germany, www.bimos.com

Description

Version:

TEXON swivel work chair with interchangeable cushion system. The cushion elements are simply mounted and fixed with a click. Encapsulated mechanism thanks to Clean Cover; closed, smooth surfaces. Star base made of aluminium, anthracite. With ergonomic adjustment options: Seat height adjustment, Auto-Motion technology (backrest and seat move along with the body), Flex-Back (backrest can be locked in three different positions), anti-shock protection (backrest cannot shoot forwards unintentionally after the lock is released). Ergonomically shaped backrest. Seat with integrated pelvic support and rounded front edge of the seat.
Soft, load-responsive braked safety double castors for hard floors.
Seat and backrest made of fabric cushion. Cushion is breathable, has a particularly soft surface, is extremely resilient and can be cleaned with standard cushion cleaning agents. Discharge across all components.

Standard:

EN 61340-5-1

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart