• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Polishing point, SiC 150 grit hard, Width × Length: R6X140mm

Article no.: 552034 R6X140
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 1,381.60 / 1 Piece
  • from 10 pieces
    INR 1,151.70 / 1 Piece
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Width × Length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 140 mm
Width 6 mm
Height 6 mm
Abrasive media silicon carbide (SiC)
Grinding medium code SiC
Grit designation fine
Degree of hardness hard
Diameter 6 mm
Shape description round
Grit 150
Binding polyurethane (PU)
Type of product polishing point

Identification & Classification

Article number 552034 R6X140
EAN / GTIN 4045197975942
Manufacturer number 552034 R6X140
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Uni
 
dry
 

Description

Version:

Resilient polyurethane polishing points incorporating SiC grit.

Application:

For fine abrasive work and polishing work, e.g. in toolmaking.

Note:

Other dimensions and hardnesses available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability