Comfort Check battery test device, Type: COMFORT

Article no.: 081617 COMFORT
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
81 pieces in stock 81 pieces available in 11-14 working days
Hazardous goods article

Express delivery is not possible for hazardous goods articles.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product test strips

Identification & Classification

Article number 081617 COMFORT
EAN / GTIN 4013674204731
Manufacturer/responsible person Ansmann AG, Industriestraße 10, 97959 Assamstadt, Germany, www.ansmann.de

Description

Description:

Test device for many types of rechargeable batteries and batteries
This compact and user-friendly test device checks the state of charge of the most common rechargeable batteries and batteries in a matter of seconds. This makes it easy to see whether your rechargeable battery or battery still has enough power or whether it would be better to replace it.

LC-Display
with a decimal display showing the rechargeable battery/battery voltage in volts and an additional 22-segment bar graph.

Easy to operate
The voltage for the type of rechargeable battery/battery being tested is set using the side slide switch: 1.2 V NiMH rechargeable battery / 1.5 V battery / 3 V lithium battery / 3.6 V Li-ion rechargeable battery.
  • Pull out the side battery compartment
  • Insert the battery with the correct polarity
  • Close the battery compartment
  • Display appears
A 9 V block can be tested directly at the contacts. The position of the slide switch is irrelevant in this context. The tester itself does not require its own battery for power supply.

Length × width × height: 11.1 × 3 × 2.7 cm

Application:

  • 1.5 V batteries: AAAA (Mini) / AAA (Micro) / AA (Mignon) / C (Baby) / D (Mono) / N (Lady).
  • 1.2 V NiMH/NiCd rechargeable batteries: AAA (Micro) / AA (Mignon) / C (Baby) / D (Mono).
  • 9 V battery: 9 V block (E).
  • 9 V NiMH rechargeable battery: 9 V (8.4 V) block (E).
  • 3.6 V/3.7 V Li-ion rechargeable batteries, e.g. 14500 / 14650 / 16340 / 17500 / 18500 / 18650 / 22650 / 26650.
  • 3 V lithium button cells: CR2025 / CR2032 / CR2320 / CR2330 / CR2354 / CR2430 / CR2450 / CR2477 / CR3032.
  • 3 V lithium photo batteries: CR2 / CR123A.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart