optrel® panoramaxx automatic welding mask

Article no.: 097947 BLACK
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
24 pieces in stock

Select article variation and quantity

Colour Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series optrel® panoramaxx
Power supply Rechargeable battery-powered
Switching time from bright to dark 0.1 ms
Switching time from dark to bright 100 ms - 2,000 ms
Classification to EN 379 1 / 1 / 1 / 2
Type of product Welder’s mask

Identification & Classification

Article number 097947 BLACK
EAN / GTIN 7640127616437
Manufacturer number 1010.000

Description

Version:

Fully automatic welders' safety mask with panoramic field of view, 6 times larger than standard welder’s masks. Due to the nose recess in the anti−glare case the filter can be positioned closer to the eye. This allows the field of view to be increased significantly. Maximum viewing comfort due to innovative UV/IR filter with true colour rendition.
  • Shade levels: 5 –12 (automatic mode) and 7 – 12 (manual mode)
  • Shade level in the light state: 2.5
  • With rechargeable batteries
  • Field of view of the welding filter: 60 x 125 mm

Application:

MIG/MAG welding. Stick welding, TIG welding, plasma welding and cutting

Standard:

EN 175; EN 379; EN 166

Supplied with:

1 outer visor, 1 storage bag.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart